SKF

SKF FY 1.1/4 WF, Square Flanged Ball Bearing Unit, Insert Bearing, Eccentric Locking Collar, Cast iron Housing, 1.1/4" Shaft Dia.

  • ERIKS:23764809
  • Manufacturer:7316577754936
Image 1
Y-bearing flanged unit, cast housing, square flange, eccentric locking collar
Save to list

€63.69/ pieceexcl. VAT

€77.06incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
FY
Type
Square Flanged Ball Bearing Unit
Housing style
Square
Bearing type
Insert Bearing
Number of bolt holes
4-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
31.75 mm
Shaft diameter
1.1/4 in
Length
118 mm
Width
53.3 mm
Centre distance of mounting holes
92 mm
Housing
Cast Iron
Dynamic load rating
25.5 N
Static load rating
15.3 N