SKF

SKF Four-lip seal TSN 612 L

  • ERIKS:24202388
  • Manufacturer:7316574510139
Image 1
Image 2
Image 1
Image 2
Four-lip seals replace the former double-lip seals (TSN .. G). When compared to double-lip seals, the new seals are more effective. They also generate less friction, which enables higher shaft speeds. Four-lip seals are radially split and easy to mount.
  • Seals per pack: 2
  • Material: thermoplastic polyesterelastomer
  • Temperature range: -40°C to +100°C
  • Max. circumferential speed: 13 m/s
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
TSN..L
Type
Lip
Suitable for shaft diameter
55 mm
Inner Diameter
55 mm
Outer Diameter
95.5 mm
Width
12 mm
Material
ECOPUR
Operating temperature
from -30 to 110 °C
Alternatives
Product Image

FAG Double lip seal for SES plummer block housings EDH612

  • Eriks:14280201
  • Manufacturer:096008776-0000

€14.85/ pieceexcl. VAT

€17.97incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 10/11/2026