





Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TSN..L |
Type | Housing Seal |
Suitable for shaft diameter | 110 mm |
Inner Diameter | 110 mm |
Outer Diameter | 167.5 mm |
Width | 15 mm |
Material | ECOPUR |
Operating temperature | from -30 to 110 °C |