SKF

SKF Four-lip seal TSN 224 L

  • ERIKS:23770779
  • Manufacturer:7316574515875
Image 1
Four-lip seals replace the former double-lip seals (TSN .. G). When compared to double-lip seals, the new seals are more effective. They also generate less friction, which enables higher shaft speeds. Four-lip seals are radially split and easy to mount.
  • Seals per pack: 2
  • Material: thermoplastic polyesterelastomer
  • Temperature range: -40°C to +100°C
  • Max. circumferential speed: 13 m/s
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
TSN..L
Type
Housing Seal
Suitable for shaft diameter
135 mm
Inner Diameter
135 mm
Outer Diameter
166 mm
Width
10.4 mm
Material
TPE
Operating temperature
from -40 to 100 °C