SKF

SKF Four-bolt flange bearing for rigid shaft mounting.

  • ERIKS:14622110
  • Manufacturer:7316579542777
Image 1
Overview This round flanged ball bearing unit features an extended inner ring and set screw locking for secure installation. The cast iron housing supports moderate initial misalignment and resists contamination. Designed to handle high temperatures and speeds it is suitable for constant or alternating rotation. Compliance with JIS standards ensures reliable performance in demanding industrial environments. Features
  • Set screw locking provides secure shaft attachment under varying loads
  • Cast iron housing construction enhances durability in harsh environments
  • Contact seal and flinger on both sides minimise ingress of contaminants
  • Relubrication hole and grease fitting enable simplified maintenance
  • Extended inner ring design facilitates stable and precise shaft positioning
Application & Usage
  • Used with machinery requiring constant or alternating rotational motion
  • Ideal for installation in equipment operating at elevated temperatures
  • Compatible with frameworks where moderate misalignment may occur
Save to list

€187.20/ pieceexcl. VAT

€226.51incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
UCFC
Housing style
Flange Bracket
Bearing type
Ball bearing
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Coating housing
Uncoated
Bolt size
20 MMT
Shaft diameter
80 mm
Width
67.3 mm
Bearing
Ball Bearing
Housing
Round Flange