SKF

SKF Flexible Tube 5000mm long 6 X 4mm LAPT5000S

  • ERIKS:13253401
  • Manufacturer:7316575905170
Image 1
Image 2
Image 1
Image 2
Extra strong flexible tube, 5000 mm long, 6x4 mm.
Save to list

€37.67/ pieceexcl. VAT

€45.58incl. VAT

6 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
LAPT
Type
Flexible Tube
Weight
0.09 kg
Diameter
6 mm
Length
5000 mm