

€496.75/ pieceexcl. VAT
€601.07incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Internal diameter | 4.8 mm |
Bending radius | 130 mm |
Maximum operating pressure | 150 MPa |
Minimum burst pressure | 450 MPa |
Connection 2 | G1/4 |
Connection 1 | G1/4 |
In compliance with EC1935/2004 | No |