

€286.07/ pieceexcl. VAT
€346.14incl. VAT
4 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Internal diameter | 6.4 mm |
Bending radius | 80 mm |
Maximum operating pressure | 100 MPa |
Minimum burst pressure | 320 MPa |
Connection 2 | G1/4 |
Connection 1 | G1/4 |
In compliance with EC1935/2004 | No |