




€171.75/ pieceexcl. VAT
€207.82incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Manufacturer ID | PBMF 607560 M1G1 |
Shaft diameter | 60 mm |
Outer Diameter | 75 mm |
Width | 60 mm |
Flange diameter | 85 mm |
Flange thickness | 8 mm |
With collar | Yes |
d | 60 mm |
D | 75 mm |
D1 | 85 mm |
B | 60 mm |
B1 | 8 mm |
Material outer sheath | Phosphor-Zinnbronze (CuSn10P) |
Tread material | Phosphor-Zinnbronze (CuSn10P) |
Maintenance | Requiring maintenance |