




€50.90/ pieceexcl. VAT
€61.59incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Manufacturer ID | PBMF 405040 M1G1 |
Shaft diameter | 40 mm |
Outer Diameter | 50 mm |
Width | 40 mm |
Flange diameter | 60 mm |
Flange thickness | 6 mm |
With collar | Yes |
d | 40 mm |
D | 50 mm |
D1 | 60 mm |
B | 40 mm |
B1 | 6 mm |
Material outer sheath | Phosphor-Zinnbronze (CuSn10P) |
Tread material | Phosphor-Zinnbronze (CuSn10P) |
Maintenance | Requiring maintenance |