




€43.23/ pieceexcl. VAT
€52.31incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Manufacturer ID | PBMF 354535 M1G1 |
Shaft diameter | 35 mm |
Outer Diameter | 45 mm |
Width | 35 mm |
Flange diameter | 55 mm |
Flange thickness | 5 mm |
With collar | Yes |
d | 35 mm |
D | 45 mm |
D1 | 55 mm |
B | 35 mm |
B1 | 5 mm |
Material outer sheath | Phosphor-Zinnbronze (CuSn10P) |
Tread material | Phosphor-Zinnbronze (CuSn10P) |
Maintenance | Requiring maintenance |