




€27.82/ pieceexcl. VAT
€33.66incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Manufacturer ID | PBMF 303820 M1G1 |
Shaft diameter | 30 mm |
Outer Diameter | 38 mm |
Width | 20 mm |
Flange diameter | 44 mm |
Flange thickness | 4 mm |
With collar | Yes |
d | 30 mm |
D | 38 mm |
D1 | 44 mm |
B | 20 mm |
B1 | 4 mm |
Material outer sheath | Phosphor-Zinnbronze (CuSn10P) |
Tread material | Phosphor-Zinnbronze (CuSn10P) |
Maintenance | Requiring maintenance |