SKF

SKF Flanged bushing Requiring maintenance Phosphor-Zinnbronze (CuSn10P) /Phosphor-Zinnbronze (CuSn10P) PBMF 253525 M1G1

  • ERIKS:23768556
  • Manufacturer:7316571774893
Image 1
Image 2
Image 1
Image 2
Solid bronze bushings can be lubricated with either oil or grease. The lubricant not onlyimproves the sliding properties, but also reduces wear and prevents corrosion.

Advantages of solid bronze bushings include:
  • insensitive to dirty environments
  • resistant to shock loads and vibrations at low speed
  • good resistance to corrosive contaminants
  • equipped with grooves to retain lubricants
Applications include:
  • construction machinery
  • transport equipment
  • pulp and papermaking machinery
  • offshore equipment
Save to list

€25.79/ pieceexcl. VAT

€31.21incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PBMF 253525 M1G1
Shaft diameter
25 mm
Outer Diameter
35 mm
Width
25 mm
Flange diameter
45 mm
Flange thickness
5 mm
With collar
Yes
d
25 mm
D
35 mm
D1
45 mm
B
25 mm
B1
5 mm
Material outer sheath
Phosphor-Zinnbronze (CuSn10P)
Tread material
Phosphor-Zinnbronze (CuSn10P)
Maintenance
Requiring maintenance