




€20.22/ pieceexcl. VAT
€24.47incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Manufacturer ID | PBMF 202615 M1G1 |
Shaft diameter | 20 mm |
Outer Diameter | 26 mm |
Width | 15 mm |
Flange diameter | 32 mm |
Flange thickness | 3 mm |
With collar | Yes |
d | 20 mm |
D | 26 mm |
D1 | 32 mm |
B | 15 mm |
B1 | 3 mm |
Material outer sheath | Phosphor-Zinnbronze (CuSn10P) |
Tread material | Phosphor-Zinnbronze (CuSn10P) |
Maintenance | Requiring maintenance |