SKF

SKF Flanged bushing Maintenance-free Sinterbronze /Sinterbronze PSMF 506050 A51

  • ERIKS:23769159
  • Manufacturer:7316571791432
Image 1
Image 2
Image 1
Image 2
Overview

This sintered bronze flanged bushing is designed for rotating oscillating and linear movements in various industrial applications. It features a porous matrix impregnated with mineral oil to support very high sliding velocities. The maintenance-free construction enables continuous operation without the need for relubrication. Flanged design enhances load accommodation in one direction ensuring reliable performance.

Features
  • Oil-impregnated bronze matrix reduces friction and enhances sliding velocity in dynamic operations
  • Flanged design accommodates both radial and axial loads for improved system stability
  • Self-lubricating properties eliminate need for routine maintenance and reduce downtime
  • Consistent performance in oscillating and linear movement applications increases operational flexibility
Application & Usage
  • Used with rotary shafts in light industrial machinery
  • Ideal for linear motion systems requiring sustained low friction
  • Compatible with oscillating assemblies in automated equipment
Save to list

€35.94/ pieceexcl. VAT

€43.49incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSMF 506050 A51
Shaft diameter
50 mm
Outer Diameter
60 mm
Width
50 mm
Flange diameter
70 mm
Flange thickness
5 mm
With collar
Yes
d
50 mm
D
60 mm
D1
70 mm
B
50 mm
B1
5 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€39.03/ pieceexcl. VAT

€47.23incl. VAT

Estimated delivery date - 16/11/2026