




€41.35/ pieceexcl. VAT
€50.03incl. VAT
Sold per: 10Min. order: 10
10 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Manufacturer ID | PSMF 405040 A51 |
Shaft diameter | 40 mm |
Outer Diameter | 50 mm |
Width | 40 mm |
Flange diameter | 60 mm |
Flange thickness | 5 mm |
With collar | Yes |
d | 40 mm |
D | 50 mm |
D1 | 60 mm |
B | 40 mm |
B1 | 5 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Maintenance-free |
€28.69/ pieceexcl. VAT
€34.71incl. VAT
33 In stock - Estimated delivery date 06/11/2026