SKF

SKF Flanged bushing Maintenance-free Sinterbronze /Sinterbronze PSMF 354525 A51

  • ERIKS:23769156
  • Manufacturer:7316571791395
Image 1
Image 2
Image 1
Image 2
Overview This sintered bronze flanged bushing is designed for rotating oscillating and linear movements in industrial applications. It accommodates both radial and axial loads in one direction. The self-lubricating design and oil-impregnated porous matrix enable high sliding velocities and maintenance-free operation. Features
  • Sintered bronze construction allows reliable performance under demanding load conditions
  • Oil impregnation ensures consistent low friction to reduce wear and downtime
  • Maintenance-free design eliminates the need for periodic relubrication tasks
  • Flanged design facilitates secure positioning and improved axial load support
Application & Usage
  • Used with industrial machinery requiring low-maintenance linear movement
  • Ideal for rotating shafts in automated production equipment
  • Compatible with assemblies requiring combined radial and axial load support
Save to list

€14.17/ pieceexcl. VAT

€17.15incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSMF 354525 A51
Shaft diameter
35 mm
Outer Diameter
45 mm
Width
25 mm
Flange diameter
55 mm
Flange thickness
5 mm
With collar
Yes
d
35 mm
D
45 mm
D1
55 mm
B
25 mm
B1
5 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€17.86/ pieceexcl. VAT

€21.61incl. VAT

Estimated delivery date - 16/11/2026