SKF

SKF Flanged bushing Maintenance-free Sinterbronze /Sinterbronze PSMF 304020 A51

  • ERIKS:23769154
  • Manufacturer:7316571791364
Image 1
Image 2
Image 1
Image 2
Overview

This sintered bronze flanged bushing is designed for rotating oscillating and linear movements in industrial environments. Its self-lubricating properties support both radial and axial loads in one direction. The porous bronze matrix is impregnated with mineral oil enabling high sliding velocities. This maintenance-free component is suitable for demanding applications requiring reliable performance.

Features
  • Self-lubricating design minimises maintenance requirements and reduces downtime for operators
  • Porous sintered bronze matrix ensures consistent lubrication and extends service life
  • Flanged design accommodates both radial and axial loads in one direction
  • Oil impregnation enables very high sliding velocity for demanding motion applications
  • Maintenance-free operation eliminates need for periodic relubrication in service
Application & Usage
  • Used with linear motion systems requiring low friction operation
  • Compatible with rotating shafts in industrial automation assemblies
  • Ideal for oscillating components in material handling equipment
Save to list

€12.13/ pieceexcl. VAT

€14.68incl. VAT

Sold per: 10Min. order: 10

10 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSMF 304020 A51
Shaft diameter
30 mm
Outer Diameter
40 mm
Width
20 mm
Flange diameter
50 mm
Flange thickness
5 mm
With collar
Yes
d
30 mm
D
40 mm
D1
50 mm
B
20 mm
B1
5 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€13.92/ pieceexcl. VAT

€16.84incl. VAT

Estimated delivery date - 16/11/2026