SKF

SKF Flanged bushing Maintenance-free Sinterbronze /Sinterbronze PSMF 303830 A51

  • ERIKS:12121223
  • Manufacturer:7316571736228
Image 1
Image 2
Image 1
Image 2
Overview

This SKF sintered bronze flanged bushing is designed for rotating oscillating and linear movements. It accommodates both radial and axial loads in one direction. The porous bronze matrix is impregnated with mineral oil supporting very high sliding velocities. The bushing is self-lubricating and requires no relubrication ensuring maintenance-free operation.

Features
  • Sintered bronze construction provides high strength and extended service life in demanding applications
  • Oil-impregnated matrix enables high sliding velocities reducing risk of overheating
  • Maintenance-free operation eliminates need for periodic lubrication lowering maintenance costs
  • Flanged design allows for accurate axial positioning and simplified installation
  • Low coefficient of friction minimises wear enhancing operational efficiency
Application & Usage
  • Used with rotating shafts in industrial automation equipment
  • Ideal for linear movement in conveyor systems
  • Compatible with oscillating assemblies in packaging machinery
Save to list

€20.02/ pieceexcl. VAT

€24.22incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSMF 303830 A51
Shaft diameter
30 mm
Outer Diameter
38 mm
Width
30 mm
Flange diameter
46 mm
Flange thickness
4 mm
With collar
Yes
d
30 mm
D
38 mm
D1
46 mm
B
30 mm
B1
4 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€14.25/ pieceexcl. VAT

€17.24incl. VAT

Estimated delivery date - 16/11/2026