SKF

SKF Flanged bushing Maintenance-free Sinterbronze /Sinterbronze PSMF 253516 A51

  • ERIKS:23769152
  • Manufacturer:7316571791340
Image 1
Image 2
Image 1
Image 2
Overview

This sintered bronze flanged bushing is designed for rotating oscillating and linear movements. It accommodates both radial and axial loads in one direction. The component features a porous bronze matrix impregnated with mineral oil for high sliding velocity. Maintenance-free operation is enabled by self-lubricating properties.

Features
  • Porous bronze matrix ensures consistent lubrication reducing wear and extending service life
  • Sintered bronze construction allows for high sliding velocities supporting dynamic applications
  • Maintenance-free design minimises downtime and reduces operational interventions
  • Flange provides secure positioning under radial and axial loads enhancing reliability
  • Oil impregnation delivers low friction operation improving energy efficiency
Application & Usage
  • Used with equipment requiring low-maintenance rotational bushings
  • Ideal for linear motion assemblies in industrial automation
  • Compatible with radial load bearing points in material handling systems
Save to list

€10.52/ pieceexcl. VAT

€12.73incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSMF 253516 A51
Shaft diameter
25 mm
Outer Diameter
35 mm
Width
16 mm
Flange diameter
45 mm
Flange thickness
5 mm
With collar
Yes
d
25 mm
D
35 mm
D1
45 mm
B
16 mm
B1
5 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free