SKF

SKF Flanged bushing Maintenance-free Sinterbronze /Sinterbronze PSMF 253230 A51

  • ERIKS:23769151
  • Manufacturer:7316571791333
Image 1
Image 2
Image 1
Image 2
Overview This flanged bushing is constructed from sintered bronze and features a maintenance-free self-lubricating design. It is engineered to support both radial and axial loads in one direction. The oil-impregnated bronze matrix enables very high sliding velocities for demanding rotating applications. Designed for linear oscillating and rotating movements this component ensures consistent performance. Features
  • Sintered bronze matrix provides low friction for efficient movement and reduced wear
  • Oil impregnation supports high sliding velocities improving operation in dynamic environments
  • Maintenance-free design eliminates need for regular lubrication lowering operational costs
  • Flanged design allows for secure mounting and effective load distribution in assemblies
Application & Usage
  • Used with linear and oscillating shafts in industrial machinery
  • Ideal for rotating components requiring minimal maintenance
  • Compatible with equipment designed for self-lubricating bearing solutions
Save to list

€11.52/ pieceexcl. VAT

€13.94incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSMF 253230 A51
Shaft diameter
25 mm
Outer Diameter
32 mm
Width
30 mm
Flange diameter
39 mm
Flange thickness
3.5 mm
With collar
Yes
d
25 mm
D
32 mm
D1
39 mm
B
30 mm
B1
3.5 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free