SKF

SKF Flanged bushing Maintenance-free Sinterbronze /Sinterbronze PSMF 253225 A51

  • ERIKS:23769150
  • Manufacturer:7316571788173
Image 1
Image 2
Image 1
Image 2
Overview

This SKF sintered bronze flanged bushing is designed for rotating oscillating and linear movements. It accommodates both radial and axial loads in one direction. The bushing features a porous bronze matrix impregnated with mineral oil enabling high sliding velocities. Its self-lubricating design ensures reliable maintenance-free operation in demanding industrial environments.

Features
  • Sintered bronze construction provides high wear resistance for extended service life
  • Oil impregnation supports high sliding velocities reducing operational downtime
  • Flanged design accommodates axial and radial loads increasing installation flexibility
  • Self-lubricating property eliminates the need for external lubrication minimising maintenance
  • Maintenance-free operation enhances reliability in continuous-use applications
Application & Usage
  • Used with rotating shafts in industrial automation equipment
  • Ideal for linear motion systems requiring high sliding velocity
  • Compatible with oscillating mechanisms in material handling solutions
Save to list

€10.52/ pieceexcl. VAT

€12.73incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSMF 253225 A51
Shaft diameter
25 mm
Outer Diameter
32 mm
Width
25 mm
Flange diameter
39 mm
Flange thickness
3.5 mm
With collar
Yes
d
25 mm
D
32 mm
D1
39 mm
B
25 mm
B1
3.5 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€9.93/ pieceexcl. VAT

€12.02incl. VAT

Estimated delivery date - 16/11/2026