SKF

SKF Flanged bushing Maintenance-free Sinterbronze /Sinterbronze PSMF 202816 A51

  • ERIKS:23769147
  • Manufacturer:7316571791289
Image 1
Image 2
Image 1
Image 2
Overview

This sintered bronze flanged bushing is engineered for rotating oscillating and linear movements in industrial machinery. It accommodates both radial and axial loads in one direction. The self-lubricating design enables high sliding velocities and maintenance-free operation. A porous bronze matrix impregnated with mineral oil provides low friction and consistent performance.

Features
  • Self-lubricating construction reduces maintenance needs and minimises operational downtime
  • Porous bronze matrix with mineral oil impregnation ensures high sliding velocity for demanding applications
  • Flanged design accommodates both radial and axial loads for versatile installation
  • Low coefficient of friction improves energy efficiency and reduces wear in continuous use
  • Maintenance-free operation eliminates the need for periodic relubrication in most environments
Application & Usage
  • Used with rotating shafts in material handling equipment
  • Ideal for linear guides in precision automation systems
  • Compatible with oscillating movement mechanisms in packaging machinery
Save to list

€7.65/ pieceexcl. VAT

€9.26incl. VAT

Sold per: 25Min. order: 25

25 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSMF 202816 A51
Shaft diameter
20 mm
Outer Diameter
28 mm
Width
16 mm
Flange diameter
35 mm
Flange thickness
4 mm
With collar
Yes
d
20 mm
D
28 mm
D1
35 mm
B
16 mm
B1
4 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€7.53/ pieceexcl. VAT

€9.11incl. VAT

2 In stock - Estimated delivery date 06/11/2026