SKF

SKF Flanged bushing Maintenance-free Sinterbronze /Sinterbronze PSMF 202625 A51

  • ERIKS:23769145
  • Manufacturer:7316571791265
Image 1
Image 2
Image 1
Image 2
Overview

This flanged bushing is constructed from sintered bronze with a porous matrix impregnated with mineral oil. It is designed for rotating oscillating and linear movements supporting both radial and axial loads in one direction. The self-lubricating feature enables high sliding velocities and eliminates the need for regular maintenance. Precision manufacturing ensures reliable performance in demanding industrial settings.

Features
  • Sintered bronze construction offers durability and extended service life in high-load applications
  • Self-lubricating design reduces downtime and maintenance intervention for continuous operation
  • Porous matrix impregnated with mineral oil ensures consistent lubrication under varying loads
  • Flanged design permits axial load accommodation and stable positioning in assemblies
  • High sliding velocity capability supports efficient movement in dynamic equipment
Application & Usage
  • Used with machinery requiring reliable bushings for rotating shafts
  • Ideal for linear guides in automation and material handling systems
  • Compatible with equipment demanding maintenance-free bearing solutions
Save to list

€7.84/ pieceexcl. VAT

€9.49incl. VAT

Sold per: 25Min. order: 25

1 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSMF 202625 A51
Shaft diameter
20 mm
Outer Diameter
26 mm
Width
25 mm
Flange diameter
32 mm
Flange thickness
3 mm
With collar
Yes
d
20 mm
D
26 mm
D1
32 mm
B
25 mm
B1
3 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€7.53/ pieceexcl. VAT

€9.11incl. VAT

Estimated delivery date - 16/11/2026