SKF

SKF Flanged bushing Maintenance-free Sinterbronze /Sinterbronze PSMF 202615 A51

  • ERIKS:23769143
  • Manufacturer:7316571791241
Image 1
Image 2
Image 1
Image 2
Overview

This sintered bronze flanged bushing is designed for rotating oscillating and linear movements. It features a porous bronze matrix impregnated with mineral oil enabling high sliding velocities. The bushing is suitable for radial and axial load accommodation in one direction. Maintenance-free operation enhances reliability in demanding industrial environments.

Features
  • Self-lubricating design eliminates need for routine relubrication
  • reducing downtime
  • Porous bronze matrix structure ensures uniform oil dispersion
  • supporting high sliding velocity
  • Maintenance-free operation minimises service requirements
  • improving system efficiency
  • Accommodates both radial and axial loads
  • supporting diverse motion applications
  • Flanged configuration provides secure fit in housings
  • preventing axial displacement
Application & Usage
  • Used with conveyors requiring high sliding speed and minimal maintenance
  • Ideal for automated assembly lines with rotational or oscillating motion
  • Compatible with packaging machinery demanding reliable linear movement
Save to list

€6.47/ pieceexcl. VAT

€7.83incl. VAT

Sold per: 25Min. order: 25

25 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSMF 202615 A51
Shaft diameter
20 mm
Outer Diameter
26 mm
Width
15 mm
Flange diameter
32 mm
Flange thickness
3 mm
With collar
Yes
d
20 mm
D
26 mm
D1
32 mm
B
15 mm
B1
3 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€5.78/ pieceexcl. VAT

€6.99incl. VAT

11 In stock - Estimated delivery date 09/11/2026