SKF

SKF Flanged bushing Maintenance-free Sinterbronze /Sinterbronze PSMF 182418 A51

  • ERIKS:23769141
  • Manufacturer:7316571791227
Image 1
Image 2
Image 1
Image 2
Overview

This sintered bronze flanged bushing is designed for rotating oscillating and linear motion. It accommodates both radial and axial loads in one direction. The porous bronze matrix is impregnated with mineral oil enabling high sliding velocities. The self-lubricating design ensures maintenance-free operation in demanding industrial applications.

Features
  • Self-lubricating bronze matrix minimises downtime by eliminating the need for routine lubrication
  • Flanged design supports both radial and axial loads for versatile installation options
  • Oil impregnation allows for high sliding velocities improving operational efficiency
  • Maintenance-free construction reduces total cost of ownership for end users
Application & Usage
  • Used with machines requiring low-maintenance linear or rotating bushings
  • Ideal for equipment exposed to continuous or oscillating movement cycles
  • Compatible with assemblies demanding reliable support for radial and axial forces
Save to list

€5.62/ pieceexcl. VAT

€6.80incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSMF 182418 A51
Shaft diameter
18 mm
Outer Diameter
24 mm
Width
18 mm
Flange diameter
30 mm
Flange thickness
3 mm
With collar
Yes
d
18 mm
D
24 mm
D1
30 mm
B
18 mm
B1
3 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€5.99/ pieceexcl. VAT

€7.25incl. VAT

Estimated delivery date - 16/11/2026