SKF

SKF Flanged bushing Maintenance-free Sinterbronze /Sinterbronze PSMF 162225 A51

  • ERIKS:23769140
  • Manufacturer:7316571791203
Image 1
Image 2
Image 1
Image 2
Overview

This flanged bushing is made from sintered bronze and features a porous structure impregnated with mineral oil. It is designed for applications with rotating oscillating and linear movements. The component is self-lubricating providing maintenance-free operation while accommodating both radial and axial loads. Its construction enables very high sliding velocities in demanding environments.

Features
  • Self-lubricating structure reduces downtime and eliminates need for external lubrication
  • Flanged design supports both radial and axial loads improving operational stability
  • Mineral oil impregnation allows very high sliding velocities for efficient motion
  • Sintered bronze material offers durability and consistent performance under various loads
  • Maintenance-free operation minimises service requirements and operating costs
Application & Usage
  • Used with rotating shafts in industrial machinery
  • Ideal for linear motion assemblies requiring low friction
  • Compatible with oscillating equipment subject to continuous operation
Save to list

€6.30/ pieceexcl. VAT

€7.62incl. VAT

Sold per: 25Min. order: 25

25 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSMF 162225 A51
Shaft diameter
16 mm
Outer Diameter
22 mm
Width
25 mm
Flange diameter
28 mm
Flange thickness
3 mm
With collar
Yes
d
16 mm
D
22 mm
D1
28 mm
B
25 mm
B1
3 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€6.65/ pieceexcl. VAT

€8.05incl. VAT

1 In stock - Estimated delivery date 09/11/2026