SKF

SKF Flanged bushing Maintenance-free Sinterbronze /Sinterbronze PSMF 142020 A51

  • ERIKS:23769136
  • Manufacturer:7316571791098
Image 1
Image 2
Image 1
Image 2
Overview

This sintered bronze flanged bushing is designed for rotating oscillating and linear movements in industrial applications. The porous bronze matrix is impregnated with mineral oil to enable high sliding velocities and reliable performance. Maintenance-free operation ensures reduced service requirements and consistent functionality. Suitable for accommodating both radial and axial loads in one direction.

Features
  • Sintered bronze construction increases durability for extended service in demanding environments
  • Oil impregnation allows for high sliding velocities and reduces friction during operation
  • Flanged design facilitates axial load support and simplifies installation for users
  • Maintenance-free operation reduces downtime and minimises overall service costs for operators
  • Self-lubricating properties ensure continuous performance without additional lubrication
Application & Usage
  • Used with equipment requiring reliable linear or oscillating movement
  • Ideal for installations needing support of both radial and axial loads
  • Compatible with machinery designed for maintenance-free plain bearings
Save to list

€5.16/ pieceexcl. VAT

€6.24incl. VAT

Sold per: 25Min. order: 25

25 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSMF 142020 A51
Shaft diameter
14 mm
Outer Diameter
20 mm
Width
20 mm
Flange diameter
26 mm
Flange thickness
3 mm
With collar
Yes
d
14 mm
D
20 mm
D1
26 mm
B
20 mm
B1
3 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€5.49/ pieceexcl. VAT

€6.64incl. VAT

1 In stock - Estimated delivery date 09/11/2026