SKF

SKF Flanged bushing Maintenance-free Sinterbronze /Sinterbronze PSMF 101610 A51

  • ERIKS:23769130
  • Manufacturer:7316571736136
Image 1
Image 2
Image 1
Image 2
Overview

This sintered bronze flanged bushing is designed for rotating oscillating and linear applications. It features a porous bronze matrix impregnated with mineral oil enabling high sliding velocities and supporting radial and axial loads in one direction. The self-lubricating design ensures maintenance-free operation for extended service life. Its construction allows for reliable performance in demanding environments.

Features
  • Maintenance-free design eliminates the need for routine lubrication
  • reducing downtime
  • Porous bronze matrix impregnated with oil permits very high sliding velocity during use
  • Flanged construction accommodates axial loads in one direction
  • improving stability
  • Low coefficient of friction decreases wear
  • extending component life
  • Sintered bronze material provides durable resistance to deformation under load
Application & Usage
  • Used with rotary shafts in industrial automation systems
  • Ideal for oscillating mechanisms in packaging equipment
  • Compatible with linear movement guides in material handling machinery
Save to list

€2.80/ pieceexcl. VAT

€3.39incl. VAT

Sold per: 25Min. order: 25

25 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSMF 101610 A51
Shaft diameter
10 mm
Outer Diameter
16 mm
Width
10 mm
Flange diameter
22 mm
Flange thickness
3 mm
With collar
Yes
d
10 mm
D
16 mm
D1
22 mm
B
10 mm
B1
3 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€3.23/ pieceexcl. VAT

€3.91incl. VAT

Estimated delivery date - 16/11/2026