SKF

SKF Flanged bushing Maintenance-free Sinterbronze /Sinterbronze PSMF 081212 A51

  • ERIKS:23769129
  • Manufacturer:7316571791029
Image 1
Image 2
Image 1
Image 2
Overview

This sintered bronze flanged bushing is designed to accommodate radial and axial loads in rotating oscillating and linear movements. The bushing features a porous bronze matrix impregnated with mineral oil providing self-lubricating and maintenance-free operation. Its structure supports high sliding velocities making it suitable for demanding motion applications. The flanged design aids installation and stability in assemblies.

Features
  • Porous bronze matrix impregnated with oil ensures continuous lubrication during operation
  • Flanged design enhances secure fit and prevents axial displacement in assemblies
  • Self-lubricating properties eliminate the need for routine maintenance reducing downtime
  • Suitable for high sliding velocities enabling use in dynamic motion systems
  • Accommodates both radial and axial loads improving application versatility
Application & Usage
  • Used with linear guides requiring maintenance-free operation
  • Ideal for rotating shafts in compact mechanical assemblies
  • Compatible with oscillating movements in industrial automation systems
Save to list

€2.90/ pieceexcl. VAT

€3.51incl. VAT

Sold per: 50Min. order: 50

150 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSMF 081212 A51
Shaft diameter
8 mm
Outer Diameter
12 mm
Width
12 mm
Flange diameter
16 mm
Flange thickness
2 mm
With collar
Yes
d
8 mm
d1
8 mm
D
12 mm
D1
16 mm
B
12 mm
B1
2 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€2.28/ pieceexcl. VAT

€2.76incl. VAT

261 In stock - Estimated delivery date 09/11/2026