SKF

SKF Flanged bushing Maintenance-free Sinterbronze /Sinterbronze PSMF 061006 A51

  • ERIKS:12121222
  • Manufacturer:7316571736075
Image 1
Image 2
Image 1
Image 2
Overview

This sintered bronze flanged bushing is designed for rotating oscillating and linear movements. The product features a porous bronze matrix impregnated with mineral oil for high sliding velocities. Its flanged design accommodates radial and axial loads in one direction. The bushing offers self-lubrication and maintenance-free operation for demanding industrial applications.

Features
  • Porous bronze matrix allows continuous oil release enhancing operational life and reducing downtime
  • Flanged design provides stable positioning preventing axial displacement during operation
  • Self-lubricating material eliminates the need for external lubrication reducing maintenance requirements
  • High sliding velocity capability supports demanding rotational and linear movement applications
  • Compact dimensions enable installation in space-limited assemblies with precise shaft alignment
Application & Usage
  • Used with rotary equipment requiring reduced friction and long service intervals
  • Ideal for linear guides in automation systems demanding sustained performance
  • Compatible with oscillating mechanisms in packaging and processing machinery
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSMF 061006 A51
Shaft diameter
6 mm
Outer Diameter
10 mm
Width
6 mm
Flange diameter
14 mm
Flange thickness
2 mm
With collar
Yes
d
6 mm
D
10 mm
D1
14 mm
B
6 mm
B1
2 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€1.71/ pieceexcl. VAT

€2.07incl. VAT

Estimated delivery date - 16/11/2026