




€1.46/ pieceexcl. VAT
€1.77incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Manufacturer ID | PPMF 141617 |
Shaft diameter | 14 mm |
Outer Diameter | 16 mm |
Width | 17 mm |
Flange diameter | 22 mm |
Flange thickness | 1 mm |
With collar | Yes |
d | 14 mm |
D | 16 mm |
D1 | 22 mm |
B | 17 mm |
B1 | 1 mm |
Material outer sheath | PTFE Polyamid |
Tread material | PTFE Polyamid |
Maintenance | Maintenance-free |