SKF

SKF Flanged bushing Maintenance-free Carbon steel /PTFE PCMF 353926 E

  • ERIKS:23768834
  • Manufacturer:7316572037881
Image 1
Image 2
Image 1
Image 2
Overview

This flanged bushing is manufactured from PTFE composite and features a thin-walled design for compact installations. It accommodates both radial and axial loads and is suitable for oscillating rotating and linear movements. The bushing supports high sliding velocities and provides effective heat dissipation. Its maintenance-free operation ensures long service life under heavy load conditions.

Features
  • PTFE composite construction ensures low friction and wear for extended service life
  • Flanged design supports axial load and simplifies precise positioning in assemblies
  • Thin-walled structure enables installation in applications with limited space
  • High load carrying capacity enhances performance in demanding operating environments
  • Maintenance-free operation reduces downtime and minimises total cost of ownership
Application & Usage
  • Used with shafts requiring oscillating or rotating motion: 35 mm bore fit
  • Ideal for industrial machines demanding compact
  • high-load bushings: PTFE composite
  • Compatible with linear guide systems in automation equipment: flange 47 mm
Save to list

€10.07/ pieceexcl. VAT

€12.18incl. VAT

Sold per: 25Min. order: 25

25 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PCMF 353926 E
Shaft diameter
35 mm
Outer Diameter
39 mm
Width
26 mm
Flange diameter
47 mm
Flange thickness
2 mm
With collar
Yes
d
35 mm
D
39 mm
D1
47 mm
B
26 mm
B1
2 mm
Material outer sheath
Carbon steel
Tread material
PTFE
Maintenance
Maintenance-free
Alternatives

€4.41/ pieceexcl. VAT

€5.34incl. VAT

21 In stock - Estimated delivery date 10/11/2026