SKF

SKF Flanged bushing Maintenance-free Carbon steel /PTFE PCMF 353916 E

  • ERIKS:23768833
  • Manufacturer:7316572818749
Image 1
Image 2
Image 1
Image 2
Overview

This PTFE composite flanged bushing is designed for oscillating rotating and linear movements. It accommodates both radial and axial loads despite a thin-walled construction. With good heat dissipation it supports high sliding velocities and is intended for maintenance-free operation. The design provides reliable load capacity in demanding applications.

Features
  • Thin-walled construction allows installation in restricted spaces reducing equipment size requirements
  • PTFE composite material provides high load carrying capacity improving operational reliability under stress
  • Good heat dissipation permits higher sliding velocities enabling efficient movement in dynamic systems
  • Maintenance-free operation eliminates relubrication reducing downtime and maintenance costs
  • Flanged design supports both radial and axial loads increasing versatility in mechanical assemblies
Application & Usage
  • Used with linear guides in automated manufacturing systems
  • Ideal for rotary shafts in packaging equipment
  • Compatible with oscillating mechanisms in material handling machinery
Save to list

€7.42/ pieceexcl. VAT

€8.98incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PCMF 353916 E
Shaft diameter
35 mm
Outer Diameter
39 mm
Width
16 mm
Flange diameter
47 mm
Flange thickness
2 mm
With collar
Yes
d
35 mm
D
39 mm
D1
47 mm
B
16 mm
B1
2 mm
Material outer sheath
Carbon steel
Tread material
PTFE
Maintenance
Maintenance-free