




€5.08/ pieceexcl. VAT
€6.15incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Manufacturer ID | PCMF 252821.5 E |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 21.5 mm |
Flange diameter | 35 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
d | 25 mm |
D | 28 mm |
D1 | 35 mm |
B | 21.5 mm |
B1 | 1.5 mm |
Material outer sheath | Carbon steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€3.15/ pieceexcl. VAT
€3.81incl. VAT
14 In stock - Estimated delivery date 10/11/2026