SKF

SKF Flanged bushing Maintenance-free Carbon steel /PTFE PCMF 252816.5 E

  • ERIKS:23768829
  • Manufacturer:7316572038116
Image 1
Image 2
Image 1
Image 2
Overview

This PTFE composite flanged bushing is engineered for oscillating rotating and linear movements under both radial and axial loads. Its thin-walled design supports heavy loads while maintaining good heat dissipation and enabling relatively high sliding velocities. The component is designed for maintenance-free operation and extended service life even at high operating temperatures. The flanged configuration ensures secure positioning in various industrial assemblies.

Features
  • PTFE composite construction reduces friction and wear for longer operational reliability
  • Thin-walled design accommodates heavy loads without increasing assembly size or weight
  • Flanged geometry maintains secure positioning and simplifies installation in housings
  • Maintenance-free operation lowers downtime and total cost of ownership
  • Good heat dissipation supports use in applications with high sliding velocities
Application & Usage
  • Used with oscillating shafts in industrial automation equipment
  • Ideal for linear motion assemblies requiring high load capacity
  • Compatible with rotating mechanisms in packaging and processing lines
Save to list

€3.61/ pieceexcl. VAT

€4.37incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PCMF 252816.5 E
Shaft diameter
25 mm
Outer Diameter
28 mm
Width
16.5 mm
Flange diameter
35 mm
Flange thickness
1.5 mm
With collar
Yes
d
25 mm
D
28 mm
D1
35 mm
B
16.5 mm
B1
1.5 mm
Material outer sheath
Carbon steel
Tread material
PTFE
Maintenance
Maintenance-free
Alternatives

€3.03/ pieceexcl. VAT

€3.67incl. VAT

112 In stock - Estimated delivery date 10/11/2026