SKF

SKF Flanged bushing Maintenance-free Carbon steel /PTFE PCMF 252811.5 E

  • ERIKS:23768828
  • Manufacturer:7316572038130
Image 1
Image 2
Image 1
Image 2
Overview

This PTFE composite flanged bushing is designed for oscillating rotating and linear movements under both radial and axial loads. The thin-walled construction supports heavy loads and enables high sliding velocities. Efficient heat dissipation allows operation at elevated temperatures ensuring stability in demanding industrial settings.

Features
  • Thin-walled design supports heavy loads while reducing assembly space requirements
  • PTFE composite material ensures low friction and high sliding velocity for smoother operation
  • Maintenance-free operation minimises downtime and reduces long-term maintenance costs
  • Flanged geometry accommodates both radial and axial loads for versatile usage
  • Good heat dissipation maintains performance at high operating temperatures
Application & Usage
  • Used with industrial machinery requiring smooth linear or oscillating movement
  • Ideal for equipment exposed to high operating temperatures or heavy load conditions
  • Compatible with assemblies requiring maintenance-free bearing solutions
Save to list

€4.97/ pieceexcl. VAT

€6.01incl. VAT

Sold per: 25Min. order: 25

1 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PCMF 252811.5 E
Shaft diameter
25 mm
Outer Diameter
28 mm
Width
11.5 mm
Flange diameter
35 mm
Flange thickness
1.5 mm
With collar
Yes
d
25 mm
D
28 mm
D1
35 mm
B
11.5 mm
B1
1.5 mm
Material outer sheath
Carbon steel
Tread material
PTFE
Maintenance
Maintenance-free