SKF

SKF Flanged bushing Maintenance-free Carbon steel /PTFE PCMF 202315 E

  • ERIKS:23768825
  • Manufacturer:7316572038208
Image 1
Image 2
Image 1
Image 2
Overview

This PTFE composite flanged bushing from SKF is designed for oscillating rotating and linear movements. It accommodates both radial and axial loads in one direction supporting heavy-duty applications despite its thin-walled design. The bushing offers good heat dissipation enabling high sliding velocities and a long service life. Maintenance-free operation is achieved thanks to the material properties.

Features
  • PTFE composite material ensures low friction operation reducing wear and extending service intervals
  • Thin-walled flanged design saves installation space while supporting heavy loads in restricted environments
  • Good heat dissipation allows for high sliding velocities optimising performance in demanding applications
  • Maintenance-free construction eliminates the need for relubrication reducing downtime and labour costs
  • Accommodates both radial and axial loads improving versatility for multi-directional movement systems
Application & Usage
  • Used with industrial equipment requiring precise oscillating or rotating movement
  • Ideal for machinery subject to high load and temperature fluctuations
  • Compatible with automation assemblies needing compact yet durable bushings
Save to list

€4.54/ pieceexcl. VAT

€5.49incl. VAT

24 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PCMF 202315 E
Shaft diameter
20 mm
Outer Diameter
23 mm
Width
15 mm
Flange diameter
30 mm
Flange thickness
1.5 mm
With collar
Yes
d
20 mm
D
23 mm
D1
30 mm
B
15 mm
B1
1.5 mm
Material outer sheath
Carbon steel
Tread material
PTFE
Maintenance
Maintenance-free