SKF

SKF Flanged bushing Maintenance-free Carbon steel /PTFE PCMF 182022 E

  • ERIKS:23768823
  • Manufacturer:7316572483985
Image 1
Image 2
Image 1
Image 2
Overview

This SKF PTFE composite flanged bushing is designed for oscillating rotating and linear movements. It accommodates both radial and axial loads in one direction despite a thin-walled structure. The bushing permits high sliding velocities and efficient heat dissipation. Maintenance-free operation supports use in demanding industrial environments.

Features
  • Thin-walled flanged design enables installation in compact assemblies and tight spaces
  • PTFE composite material allows high sliding velocity for increased operational efficiency
  • Accommodates both radial and axial loads for versatile application requirements
  • Maintenance-free construction reduces downtime and lowers long-term operating costs
  • High heat dissipation supports stable performance under heavy load conditions
Application & Usage
  • Used with oscillating shafts in packaging machinery
  • Ideal for linear motion systems requiring minimal maintenance
  • Compatible with compact industrial automation platforms
Save to list

€2.84/ pieceexcl. VAT

€3.44incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PCMF 182022 E
Shaft diameter
18 mm
Outer Diameter
20 mm
Width
22 mm
Flange diameter
26 mm
Flange thickness
1 mm
With collar
Yes
d
18 mm
D
20 mm
D1
26 mm
B
22 mm
B1
1 mm
Material outer sheath
Carbon steel
Tread material
PTFE
Maintenance
Maintenance-free