SKF

SKF Flanged bushing Maintenance-free Carbon steel /PTFE PCMF 121415 E

  • ERIKS:23768812
  • Manufacturer:7316571557083
Image 1
Image 2
Image 1
Image 2
Overview

This PTFE composite flanged bushing is designed for oscillating rotating and linear movements. It accommodates both radial and axial loads offering a thin-walled structure capable of handling heavy loads. The bushing provides efficient heat dissipation supporting high sliding velocities and ensuring maintenance-free operation.

Features
  • Thin-walled design enables installation in compact spaces while maintaining load capacity
  • PTFE composite material reduces friction and wear for extended service life
  • Flanged construction accommodates axial loads in one direction for added stability
  • Good heat dissipation allows for higher sliding velocities without performance loss
  • Maintenance-free operation minimises downtime and reduces total ownership costs
Application & Usage
  • Used with oscillating shafts in industrial automation equipment
  • Ideal for linear guiding systems requiring high load capacity
  • Compatible with rotating mechanisms in material handling solutions
Save to list

€1.34/ pieceexcl. VAT

€1.62incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PCMF 121415 E
Shaft diameter
12 mm
Outer Diameter
14 mm
Width
15 mm
Flange diameter
20 mm
Flange thickness
1 mm
With collar
Yes
d
12 mm
D
14 mm
D1
20 mm
B
15 mm
B1
1 mm
Material outer sheath
Carbon steel
Tread material
PTFE
Maintenance
Maintenance-free