




€1.11/ pieceexcl. VAT
€1.34incl. VAT
Sold per: 25Min. order: 25
17 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Manufacturer ID | PCMF 121412 E |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 12 mm |
Flange diameter | 20 mm |
Flange thickness | 1 mm |
With collar | Yes |
d | 12 mm |
D | 14 mm |
D1 | 20 mm |
B | 12 mm |
B1 | 1 mm |
Material outer sheath | Carbon steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€1.52/ pieceexcl. VAT
€1.84incl. VAT
237 In stock - Estimated delivery date 10/11/2026