SKF

SKF Flanged bushing Maintenance-free Carbon steel /PTFE PCMF 101217 E

  • ERIKS:23768808
  • Manufacturer:7316571886251
Image 1
Image 2
Image 1
Image 2
Overview

This PTFE composite flanged bushing is designed for oscillating rotating and linear movements in demanding industrial environments. Its thin-walled structure supports both radial and axial loads while providing good heat dissipation. The product delivers high sliding velocities and requires no relubrication ensuring efficient maintenance-free operation in applications with heavy loads.

Features
  • Thin-walled design accommodates heavy loads without increasing assembly size
  • PTFE composite material ensures long service life in high temperature environments
  • Flanged construction supports simultaneous radial and axial load requirements
  • Maintenance-free operation reduces downtime and eliminates need for relubrication
  • Efficient heat dissipation allows for relatively high sliding velocities
Application & Usage
  • Used with equipment requiring linear or oscillating movement: industrial automation
  • Ideal for machinery exposed to high temperatures: heavy-duty manufacturing lines
  • Compatible with shafts of 10mm diameter: precision assembly systems
Save to list

€1.20/ pieceexcl. VAT

€1.45incl. VAT

Sold per: 25Min. order: 25

25 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PCMF 101217 E
Shaft diameter
10 mm
Outer Diameter
12 mm
Width
17 mm
Flange diameter
18 mm
Flange thickness
1 mm
With collar
Yes
d
10 mm
D
12 mm
D1
18 mm
B
17 mm
B1
1 mm
Material outer sheath
Carbon steel
Tread material
PTFE
Maintenance
Maintenance-free