SKF

SKF Flanged bushing Maintenance-free Carbon steel /PTFE PCMF 101207 E

  • ERIKS:23768805
  • Manufacturer:7316571886183
Image 1
Image 2
Image 1
Image 2
Overview

This PTFE composite flanged bushing is designed for oscillating rotating and linear movements. It accommodates both radial and axial loads including heavy loads despite its thin-walled construction. The bushing provides good heat dissipation supporting relatively high sliding velocities. Maintenance-free operation and high temperature resistance are core characteristics.

Features
  • Thin-walled PTFE composite construction reduces weight without compromising load capacity
  • Flanged design accommodates both radial and axial loads for increased operational flexibility
  • Good heat dissipation supports stable function at high sliding velocities and temperatures
  • Maintenance-free operation minimises downtime and lowers total cost of ownership
  • Long service life ensures consistent performance in demanding environments
Application & Usage
  • Used with machinery requiring oscillating or rotating shaft support
  • Ideal for equipment exposed to high thermal and mechanical stress
  • Compatible with linear motion systems in industrial automation
Save to list

€0.65/ pieceexcl. VAT

€0.79incl. VAT

25 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PCMF 101207 E
Shaft diameter
10 mm
Outer Diameter
12 mm
Width
7 mm
Flange diameter
18 mm
Flange thickness
1 mm
With collar
Yes
d
10 mm
D
12 mm
D1
18 mm
B
7 mm
B1
1 mm
Material outer sheath
Carbon steel
Tread material
PTFE
Maintenance
Maintenance-free