SKF

SKF Flanged bushing Maintenance-free Carbon steel /PTFE PCMF 081007.5 E

  • ERIKS:23768803
  • Manufacturer:7316571886145
Image 1
Image 2
Image 1
Image 2
Overview

This PTFE composite flanged bushing is designed for oscillating rotating and linear movements. It offers accommodation of radial and axial loads in one direction despite its thin-walled construction. The design ensures effective heat dissipation supporting high sliding velocities and heavy load applications. Maintenance-free operation further reduces servicing requirements.

Features
  • Thin-walled PTFE composite construction minimises installation space and supports heavy loads
  • Maintenance-free design reduces servicing intervals and lowers operational costs
  • Good heat dissipation supports high sliding velocities and extended component life
  • Flange ensures secure axial positioning and simplifies assembly in housings
  • Long service life increases equipment uptime and operational efficiency
Application & Usage
  • Used with oscillating or rotating shafts in industrial assemblies
  • Ideal for linear guides requiring compact maintenance-free bushings
  • Compatible with equipment operating at high temperatures and load demands
Save to list

€0.57/ pieceexcl. VAT

€0.69incl. VAT

Sold per: 25Min. order: 25

5350 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PCMF 081007.5 E
Shaft diameter
8 mm
Outer Diameter
10 mm
Width
7.5 mm
Flange diameter
15 mm
Flange thickness
1 mm
With collar
Yes
d
8 mm
D
10 mm
D1
15 mm
B
7.5 mm
B1
1 mm
Material outer sheath
Carbon steel
Tread material
PTFE
Maintenance
Maintenance-free