SKF

SKF Flanged bushing Maintenance-free Carbon steel /PTFE PCMF 060804 E

  • ERIKS:23768799
  • Manufacturer:7316572502921
Image 1
Image 2
Image 1
Image 2
Overview

This PTFE composite flanged bushing is engineered for oscillating rotating and linear motions. Designed for radial and axial loads in a single direction it offers a thin-walled structure that supports heavy-duty applications. The component provides effective heat dissipation supporting relatively high sliding velocities in operation.

Features
  • Thin-walled design allows installation in restricted spaces increasing versatility in equipment layouts
  • PTFE composite material offers reduced friction enhancing operational efficiency and minimising wear
  • Maintenance-free operation eliminates the need for regular lubrication reducing downtime
  • High load carrying capacity supports demanding applications and extends service intervals
  • Effective heat dissipation enables use in environments with elevated temperatures
Application & Usage
  • Used with linear motion systems requiring minimal lubrication
  • Ideal for equipment operating under consistent radial and axial loads
  • Compatible with machines exposed to elevated thermal conditions
Save to list

€0.46/ pieceexcl. VAT

€0.56incl. VAT

Sold per: 25Min. order: 25

25 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PCMF 060804 E
Shaft diameter
6 mm
Outer Diameter
8 mm
Width
4 mm
Flange diameter
12 mm
Flange thickness
1 mm
With collar
Yes
d
6 mm
D
8 mm
D1
12 mm
B
4 mm
B1
1 mm
Material outer sheath
Carbon steel
Tread material
PTFE
Maintenance
Maintenance-free