SKF

SKF Flanged bushing Low-maintenance Bronze /Bronze PRMF 808580

  • ERIKS:23769046
  • Manufacturer:7316571397450
Image 1
Image 2
Image 1
Image 2
Wheter grease or oil is used, a good quality lubricant will reduce friction and wear by separating a bronze bushing from its shaft.

Advantages of wrapped bronze bushings include:
  • insensitive to contaminated environments
  • resistant to shock loads and vibrations at slow speeds
  • good resistance to corrosive environments
Applications include:
  • agriculture machinery
  • hoisting equipement
  • construction machinery
  • forestry machinery
Save to list

€74.30/ pieceexcl. VAT

€89.90incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PRMF 808580
Shaft diameter
80 mm
Outer Diameter
85 mm
Width
80 mm
Flange diameter
100 mm
Flange thickness
2.5 mm
With collar
Yes
d
80 mm
D
85 mm
D1
100 mm
B
80 mm
B1
2.5 mm
Material outer sheath
Bronze
Tread material
Bronze
Maintenance
Low-maintenance