SKF

SKF Flanged bushing Low-maintenance Bronze /Bronze PRMF 707570

  • ERIKS:23769043
  • Manufacturer:7316571397429
Image 1
Image 2
Image 1
Image 2
Wheter grease or oil is used, a good quality lubricant will reduce friction and wear by separating a bronze bushing from its shaft.

Advantages of wrapped bronze bushings include:
  • insensitive to contaminated environments
  • resistant to shock loads and vibrations at slow speeds
  • good resistance to corrosive environments
Applications include:
  • agriculture machinery
  • hoisting equipement
  • construction machinery
  • forestry machinery
Save to list

€63.76/ pieceexcl. VAT

€77.15incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PRMF 707570
Shaft diameter
70 mm
Outer Diameter
75 mm
Width
70 mm
Flange diameter
85 mm
Flange thickness
2.5 mm
With collar
Yes
d
70 mm
D
75 mm
D1
85 mm
B
70 mm
B1
2.5 mm
Material outer sheath
Bronze
Tread material
Bronze
Maintenance
Low-maintenance