




€54.23/ pieceexcl. VAT
€65.62incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Manufacturer ID | PRMF 657060 |
Shaft diameter | 65 mm |
Outer Diameter | 70 mm |
Width | 60 mm |
Flange diameter | 80 mm |
Flange thickness | 2.5 mm |
With collar | Yes |
d | 65 mm |
D | 70 mm |
D1 | 80 mm |
B | 60 mm |
B1 | 2.5 mm |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Low-maintenance |