




€50.24/ pieceexcl. VAT
€60.79incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Manufacturer ID | PRMF 606560 |
Shaft diameter | 60 mm |
Outer Diameter | 65 mm |
Width | 60 mm |
Flange diameter | 75 mm |
Flange thickness | 2.5 mm |
With collar | Yes |
d | 60 mm |
D | 65 mm |
D1 | 75 mm |
B | 60 mm |
B1 | 2.5 mm |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Low-maintenance |