SKF

SKF Flanged bushing Low-maintenance Bronze /Bronze PRMF 505550

  • ERIKS:23769039
  • Manufacturer:7316571397368
Image 1
Image 2
Image 1
Image 2
Wheter grease or oil is used, a good quality lubricant will reduce friction and wear by separating a bronze bushing from its shaft.

Advantages of wrapped bronze bushings include:
  • insensitive to contaminated environments
  • resistant to shock loads and vibrations at slow speeds
  • good resistance to corrosive environments
Applications include:
  • agriculture machinery
  • hoisting equipement
  • construction machinery
  • forestry machinery
Save to list

€29.89/ pieceexcl. VAT

€36.17incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PRMF 505550
Shaft diameter
50 mm
Outer Diameter
55 mm
Width
50 mm
Flange diameter
65 mm
Flange thickness
2.5 mm
With collar
Yes
d
50 mm
D
55 mm
D1
65 mm
B
50 mm
B1
2.5 mm
Material outer sheath
Bronze
Tread material
Bronze
Maintenance
Low-maintenance